510 nVent CADDY EZ Riser, Steel, EG, 10" Pipe, 10.75" OD

Item #: 1813167

Cat #: 5101000EG

UPC: 782856369486

Sign In or Register to view pricing and more.
Documents & Guides
CDY 5101000EG RISER10EGREPL P

Overview

CDY 5101000EG RISER10EGREPL P

Quick closing pipe clamp suitable for supporting single non-insulated metal pipe.

Also known as: 782856369486, 5101000EG

Features & Benefits

  • Only one tool needed to tighten due to serrated wash-heads
  • Conforms with Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)

Specifications

Diameter: 10 in
Material: Steel
Finish: Electrogalvanized
Diameter: 10 in
Finish: Electrogalvanized
Material: Steel