This product has been discontinued.
This product may not be available in all locations.
Overview
MCB S800C 3P K 80A
Also known as: 612271213661, S803C-K80
Specifications
| Poles: | 3 |
| Volts AC: | 230, 400 |
| Mounting: | DIN Rail |
| Amps: | 80 |
| Type: | Trip Curve K |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 15 kA |
| Poles: | 3 |
| Mounting: | DIN Rail |
| Type: | Trip Curve K |
| Interrupt Rating AC: | 15 kA |
| Volts AC: | 230, 400 |
| Amps: | 80 |
| Interrupt Rating DC: | 10 kA |
