Switch Dimmer w/ Sensor, White

Item #: 181344
Cat #: MS-OPS5AM-WH
UPC:
Sign In or Register to view pricing and more.
Maestro Occupancy Sensor Switch Dimmer, 120V, 5A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage,White.

Overview

Maestro Occupancy Sensor Switch Dimmer, 120V, 5A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage,White.
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: MS-OPS5AM-WH

Specifications

Type: Occupancy Sensor, Switch, Magnetic, Fan Control, Decora, Electronic Low-Voltage
Amps: 5
Volts AC: 120
Family / Style: Maestro
Color: White
Type: Occupancy Sensor, Switch, Magnetic, Fan Control, Decora, Electronic Low-Voltage
Volts AC: 120
Color: White
Amps: 5
Family / Style: Maestro

Customer Reviews

No reviews for this product
(0)