Cable Tie, Miniature, UV Rated Nylon, Black, 4", Bag of 1000

Item #: 18139

Cat #: RR-04-18-0-M

UPC: 705591669604

Sign In or Register to view pricing and more.
Documents & Guides
Locking Cable Tie, Miniature, UV Rated Nylon, Black, 4.12 Inch Long, .095 Inch Wide, .042 Inch Thick, 18 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 1000

Overview

Locking Cable Tie, Miniature, UV Rated Nylon, Black, 4.12 Inch Long, .095 Inch Wide, .042 Inch Thick, 18 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 1000
Also known as: 705591669604, RR-04-18-0-M

Specifications

Width: 0.095 in
Color: Black
Length: 4 in
Material: Nylon
Width: 0.095 in
Length: 4 in
Color: Black
Material: Nylon