Ferret Pro - Multipurpose Wireless Inspection Camera and Cable Pulling Tool

Item #: 1814063

Cat #: 99320

UPC: 625912993204

to view pricing and more.
Documents & Guides
Ferret Pro - Multipurpose Wireless Inspection Camera and Cable Pulling Tool, Built-in WiFi Hotspot, Wireless & Rechargeable – Provides A High-Resolution Live Stream With A Wireless Range Of Up To 50' (15M), Built-In Rechargeable Battery, IP67 Dustproof & Waterproof, Free & Easy To Use App – Easy To Use, Intuitive Free Ferret App Allows Control Over The Camera, 720P HD Streaming – Crisp Clear Images With 720P High Resolution Provides Real Time Photos & Video Directly To A Smart Device, Includes: Padded Eva Case, Ferret Pro IP67 Rated Camera, Flexible Gooseneck And Short Rod, Hook, Magnet And Thread Adaptors, Right Angle Adaptor, USB-C Charge Cable, Spare O-Rings And Instruction Manual

Overview

Ferret Pro - Multipurpose Wireless Inspection Camera and Cable Pulling Tool, Built-in WiFi Hotspot, Wireless & Rechargeable – Provides A High-Resolution Live Stream With A Wireless Range Of Up To 50' (15M), Built-In Rechargeable Battery, IP67 Dustproof & Waterproof, Free & Easy To Use App – Easy To Use, Intuitive Free Ferret App Allows Control Over The Camera, 720P HD Streaming – Crisp Clear Images With 720P High Resolution Provides Real Time Photos & Video Directly To A Smart Device, Includes: Padded Eva Case, Ferret Pro IP67 Rated Camera, Flexible Gooseneck And Short Rod, Hook, Magnet And Thread Adaptors, Right Angle Adaptor, USB-C Charge Cable, Spare O-Rings And Instruction Manual

The Ferret Pro, designed and engineered by Ferret Tools, is a professional and durable next generation inspection tool designed and engineered with award winning features to provide easier, faster & safer visual inspections. Includes App controlled variable focus lens and super-fast charge. If you need to locate and pull in cable or need to get your eyes on something out of reach, then Ferret Pro is the perfect tool. Ideal tool for electricians and other trades.


Ferret Tools is creating the future with new thinking and innovation in smart inspection camera technology to help build an easier and safer work environment. For those of you that care about having the most reliable and durable tools with the latest smart technology to help work faster, easier and safer, Inspect with a Ferret. Genuine Ferret Tools product.

Also known as: 625912993204, 99320

Specifications

IP/NEMA Rating: IP67
IP/NEMA Rating: IP67