Enclosure, NEMA 12, Hinge Cover With Flange Trough Collar, 12 x 10 x 4.540", Steel/Gray

Item #: 18143

Cat #: A1210CHFTC

UPC: 783510743604

Sign In or Register to view pricing and more.
Enclosure, NEMA 12, Continuous Hinge Cover With Flange Trough Collar, 12 x 10 x 4.540 Inch, Steel With Gray Powder Coat Finish

Overview

Enclosure, NEMA 12, Continuous Hinge Cover With Flange Trough Collar, 12 x 10 x 4.540 Inch, Steel With Gray Powder Coat Finish
nVent Hoffman's FTC Enclosures are used in automotive and other applications that require an outward formed external flange trough collar to keep out liquids and contaminants. These enclosures feature tool-to-open latches for securing cover.
Also known as: 783510743604, A1210CHFTC

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Special Program: Hoffman On Demand
Height: 12 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Special Program: Hoffman On Demand
Width: 12 in
Depth: 6 in
Material: Steel

Customer Reviews

No reviews for this product
(0)