LED Mini Wallpack, 15 Watt, 1950 Lumen, Selectable CCT, 120-277V

Item #: 1814348

Cat #: MWLPAKN1A/015UNVDSC2/BZ/P

UPC: 046135621734

to view pricing and more.
Documents & Guides
LED Mini Wallpack, 15 Watt, 1950 Lumen, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Non-Cutoff Distribution, Photocell, 1 per SKU, 10 per Case *Sylvania Product Code 62173* *Sylvania Part # 62173*

Overview

LED Mini Wallpack, 15 Watt, 1950 Lumen, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Non-Cutoff Distribution, Photocell, 1 per SKU, 10 per Case *Sylvania Product Code 62173* *Sylvania Part # 62173*

The UltraLED Mini Wallpack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 70% in energy savings.

Also known as: 046135621734, MWLPAKN1A/015UNVDSC2/BZ/P

Specifications

Wattage: 15
Mounting: Surface
Lumens: 1950
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Volts AC Range: 120 - 277
Wattage: 15
Lumens: 1950
Light Technology: LED
Color Temperature: Selectable
Mounting: Surface
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277