LED Back-Lit Panel, 2x2, 18 Watt, 2400 Lumen, Selectable CCT, 120-277V

Item #: 1814443

Cat #: DNU-PANELF3B018UNVD8SC722GWH

UPC: 046135621031

to view pricing and more.
Documents & Guides
LED Back-Lit Panel, 2x2, 18 Watt, 2400 Lumen, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 4 per Case *Sylvania Product Code 62103* *Sylvania Part # 62103*

Overview

LED Back-Lit Panel, 2x2, 18 Watt, 2400 Lumen, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 4 per Case *Sylvania Product Code 62103* *Sylvania Part # 62103*
Also known as: 046135621031, DNU-PANELF3B018UNVD8SC722GWH

Specifications

Wattage: 18
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color: White
Lumens: 2400
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Volts AC Range: 120 - 277
Wattage: 18
Length: 24 in , 2 ft
Lumens: 2400
Light Technology: LED
Color Temperature: Selectable
Width: 24 in, 2 ft
Color: White
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277