M12™ Heated AXIS™ Jacket, Olive, L

Item #: 1814684

Cat #: 203OG-21L

UPC: 045242554928

to view pricing and more.
Documents & Guides
M12™ Heated AXIS™ Jacket, Color: Olive Green, Size: Large, Includes: (1) M12™ Heated AXIS™ Jacket (203-20), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420) & (1) M12™ Compact Charger & Power Source

Overview

M12™ Heated AXIS™ Jacket, Color: Olive Green, Size: Large, Includes: (1) M12™ Heated AXIS™ Jacket (203-20), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420) & (1) M12™ Compact Charger & Power Source

Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated AXIS™ jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and shoulders. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous jackets and market competitors. Hybrid construction featuring the new AXIS™ Ripstop polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer jacket, and provides wind and water resistance to survive the elements.

Also known as: 045242554928, 203OG-21L

Features & Benefits

  • Quick-heat function reaches selected temperature 3X faster
  • One-touch LED controller with (3) heat settings per heat zone
  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
  • Heating zones: chest, back, & shoulders
  • Washer and dryer safe
  • Wind & water resistant
  • Compressible design makes layering comfortable and easy
  • Reinforced high-wear zones protect from abrasion and tears
  • 100% Polyester insulation keeps heat in, doesn't add bulk

Specifications

Type: Lithium Battery, Heated
Size: Large
Color: Olive
Type: Lithium Battery, Heated
Color: Olive
Size: Large