CALBRITE S61500CTFC 1 1/2" LTCOATED FLEX 25' ROL

Item #: 1814858
Cat #: S61500CTFC
UPC: 847656086084
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CALBRITE S61500CTFC 1 1/2" LTCOATED FLEX 25' ROLL

Overview

CALBRITE S61500CTFC 1 1/2" LTCOATED FLEX 25' ROLL
Also known as: 847656086084, S61500CTFC

Specifications

Diameter: 1 1/2 in
Length: 25 ft
Color: Gray
Material: 316 Stainless Steel
Package Type: Coil
Jacket: PVC Coated
Diameter: 1 1/2 in
Color: Gray
Package Type: Coil
Length: 25 ft
Material: 316 Stainless Steel
Jacket: PVC Coated

Customer Reviews

No reviews for this product
(0)