Transformer, Control, Terminal Connection, 50VA, 230 x 460 - 115VAC

Item #: 181493

Cat #: KT8050P

UPC: 754554025339

to view pricing and more.
Documents & Guides
Transformer, Control, Terminal Connection, 50 VA, 230 x 460 Volt Primary - 115 Volt Secondary, Type KT

Overview

Transformer, Control, Terminal Connection, 50 VA, 230 x 460 Volt Primary - 115 Volt Secondary, Type KT
Also known as: 754554025339, KT8050P

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 115
Primary Voltage: 230
Volt Amps: 50
Phase: 1
Primary Voltage: 230
Type: Industrial Control, Transformer
Secondary Voltage: 115