String Inverter, 3 Phase, 50kW, 1000V DC

Item #: 1815006

Cat #: SCA50KTL-DO/US-A

UPC:

to view pricing and more.
String Inverter, 3 Phase, 50kW, 1000 Volt DC, Includes Standard Wire Box

Overview

String Inverter, 3 Phase, 50kW, 1000 Volt DC, Includes Standard Wire Box

The 50 & 60kW (55 & 66kVA) medium power CPS three phase string inverters are designed for ground mount, large rooftop and carport applications. The units are high performance, advanced and reliable inverters designed specifically for the North American environment and grid. High efficiency at 98.8% peak and 98.5% CEC, wide operating voltages, broad temperature ranges and a NEMA Type 4X enclosure enable this inverter platform to operate at high performance across many applications. The CPS 50/60kW products ship with either the Standard wire-box or the Rapid Shutdown wire-box, each fully integrated and separable with touch safe fusing, monitoring, and AC and DC disconnect switches. The integrated PLC transmitter in the Rapid Shutdown wire-box enables PVRSS certified module-level rapid shutdown when used with APS RSD-S-PLC/RSD-D products. The CPS FlexOM Gateway enables monitoring, controls and remote product upgrades.

Also known as: SCA50KTL-DO/US-A

Specifications

Phase: 3
Volts DC: 1000
Wattage: 50 kW
Phase: 3
Wattage: 50 kW
Volts DC: 1000