Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1815243

Cat #: STP28X7MBU

UPC: 074983002764

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Blue, 7m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Blue, 7m.
Also known as: 074983002764, STP28X7MBU

Specifications

Color: Blue
Color: Blue