ProAir Harsh Environment Outdoor 3R CR29, 4000BTU 230V, Lt Gray, Steel

Item #: 1815298

Cat #: CR290426G022

UPC: 783510453794

to view pricing and more.
ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Outdoor 3R CR29, CR290426G022 item is rated 4000BTU 230V with material of Steel colored Lt Gray.

Overview

ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Outdoor 3R CR29, CR290426G022 item is rated 4000BTU 230V with material of Steel colored Lt Gray.

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510453794, CR290426G022

Specifications

Color: Light Gray
Material: Steel
Height: 7.870 in
Width: 15.750 in
BTU: 4000
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 8.630 in
Wattage: 1172
Color: Light Gray
Height: 7.870 in
BTU: 4000
IP/NEMA Rating: NEMA 12
Wattage: 1172
Material: Steel
Width: 15.750 in
Finish: Powder Coated
Depth: 8.630 in