SIMPush 1" NM Liquidtight 90 Connector

Item #: 1815377

Cat #: LTNM-90-100WT

UPC: 032886714740

to view pricing and more.
Documents & Guides
SIMPush Non-Metallic Liquidtight 90 Connector, Size: 1", Material: PVC

Overview

SIMPush Non-Metallic Liquidtight 90 Connector, Size: 1", Material: PVC

Southwire® the name you trust, now offers a new innovative way to install conduit fittings. Never thread conduit again with Southwire's® Non-Metallic Liquid Tight SIMPush™ fittings. SIMPush™ fittings simply slide onto the conduit and lock in place eliminating the extra work. All SIMPush™ fittings come in a variety of styles and sizes and are easily removable and reusable. you simply slide the removal tool (sold separately) onto the collar of the fitting and pull. You won't need any other fitting after using Southwire's® SIMPush™ push to install Non-Metallic Liquid Tight conduit fittings.

Also known as: 032886714740, LTNM-90-100WT

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC