Relay, Control, 10A, 600VAC, 120VAC Coil, 4P, NO Contacts, Screw Clamps

Item #: 18157
Cat #: 8501XO40V02
UPC: 785901537052
Sign In or Register to view pricing and more.
Relay, Control, 10 Amp, 600 Volt AC, 120 Volt AC Coil, 4-Pole, Normally Open Contacts, Screw Clamp Terminals

Overview

Relay, Control, 10 Amp, 600 Volt AC, 120 Volt AC Coil, 4-Pole, Normally Open Contacts, Screw Clamp Terminals
8501X NEMA machine tool relays combine a rugged heavy duty design with modular construction for greater flexibility. They are ideal for applications where long life, high reliability and ease of maintenance are important. This relay has a 10 ampere continuous current rating. It also has an A600 inductive contact rating. It has four 8501XC1 contact cartridges. This relay has four normally open contacts. The machine tool relays have straight through wiring. This makes wiring easier. The four plug in contact cartridges in this relay make contact conversion or replacement very easy. Contact conversion or replacement can be done without removing any wiring. Relay has a 110/120 VAC 50/60 Hz coil. Relay is UL listed and CSA certified.
Also known as: 785901537052, 8501XO40V02

Specifications

Volts AC Control: 120
Mounting: Panel
Type: Control, Relay
Amps: 10
Poles: 4
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Type: Control, Relay
Poles: 4
Standards: California Proposition 65
Mounting: Panel
Amps: 10
Volts AC: 600

Customer Reviews

No reviews for this product
(0)