AC Drive, Embedded Ethernet/IP, OPen, 70A, 25HP ND, 20HP HD, 240/208VAC, 3PH, Frame 5

Item #: 1815726

Cat #: 20G11NB070JA0NNNNN

UPC: 191326461719

to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 70 Amps, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, 240(208) Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 70 Amps, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, 240(208) Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 191326461719, 20G11NB070JA0NNNNN

Specifications

Phase: 3
Amps: 70
Horsepower: 25, 20
Size: 5 Frame
Phase: 3
Horsepower: 25, 20
Amps: 70
Size: 5 Frame