
3/4" PVC 45° Elbow, Schedule 40, Gray, Retail
Item #: 181581
Cat #: UA7AER-CAR
UPC: 034481130048
to view pricing and more.
Documents & Guides
3/4 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Retail Packaging
Overview
3/4 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Retail Packaging
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481130048, UA7AER-CAR
Specifications
| Diameter: | 3/4 in |
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Angle: | 45° |
| Diameter: | 3/4 in |
| Color: | Gray |
| Angle: | 45° |
| Type: | Schedule 40 |
| Material: | PVC |