
LED Flat Panel, 2x2, Selectable Wattage, Lumen & CCT, 120-277V
Item #: 1815892
Cat #: PANELF3BS035UNVD8SC722GWHW
UPC: 046135621437
to view pricing and more.
Documents & Guides
LED Flat Panel, 2x2, Selectable Wattage: 20/30/35, Lumen: 2200/3300/4000, CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, With 6 Foot Whip, Made to Order, 4 per Carton, 1 per SKU *Sylvania Part # 62143*
Overview
LED Flat Panel, 2x2, Selectable Wattage: 20/30/35, Lumen: 2200/3300/4000, CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, With 6 Foot Whip, Made to Order, 4 per Carton, 1 per SKU *Sylvania Part # 62143*
The SYLVANIA UltraLED Panels are offered in three sizes for illuminating offices, retail or hospitality areas.
Also known as: 046135621437, PANELF3BS035UNVD8SC722GWHW
Features & Benefits
- Back-lit, offering even and uniform lighting
- EM ready – compatible with the SYLVANIA field installable emergency battery back-up unit
- 50,000 hour rated life
- 105 LPW
- Wattage selectability increases versatility
- Energy savings up to 66%
- Junction box compliant with UL and NEC for through wiring
- DLC Listed to maximize rebate opportunities
- Color selectability allows for changing between 3500K, 4000K or 5000K
Specifications
| Wattage: | 35, 20, 30 |
| Lumens: | 3300, 2200, 4000, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Mounting: | Ceiling |
| Volts AC Range: | 120 - 277 |
| Wattage: | 35, 20, 30 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 24 in , 2 ft |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 3300, 2200, 4000, Selectable |
| Width: | 24 in, 2 ft |
| Light Technology: | LED |
| Mounting: | Ceiling |