Contactor, 12A, AC3 Duty, 250-500VAC, 250-500VDC Electronic Coil, 1NO Auxiliary Contact

Item #: 1816793

Cat #: 100-E12KN10

UPC: 191326909846

to view pricing and more.
Documents & Guides
Contactor, IEC, 12 Amp, 250 - 500 Volt AC, 250 - 500 Volt DC,3 Normally Open Poles,1 Normally Open Auxiliary Contact, Screw Terminals

Overview

Contactor, IEC, 12 Amp, 250 - 500 Volt AC, 250 - 500 Volt DC,3 Normally Open Poles,1 Normally Open Auxiliary Contact, Screw Terminals

Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.

Also known as: 191326909846, 100-E12KN10

Specifications

Poles: 3
Type: Contactor, IEC
Amps: 12
Volts AC Range: 250 - 500
Volts DC Range: 250 - 500
Poles: 3
Amps: 12
Volts DC Range: 250 - 500
Type: Contactor, IEC
Volts AC Range: 250 - 500