8 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250VAC, BULK, RoHS

Item #: 181710

Cat #: BK/GMC-8-R

UPC: 051712642361

to view pricing and more.
Documents & Guides
8 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250 Volt AC, BULK, North American Standard, RoHS

Overview

8 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250 Volt AC, BULK, North American Standard, RoHS
Also known as: 051712642361, BK/GMC-8-R

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Amps: 8
Class: Miniature
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Class: Miniature
Length: 20 mm
Speed: Medium Time Delay
Volts AC: 250
Amps: 8
Interrupt Rating AC: 10 kA