3.5 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, RoHS

Item #: 181712

Cat #: BK/GMC-3.15-R

UPC: 051712642194

to view pricing and more.
Documents & Guides
3.5 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard, RoHS

Overview

3.5 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard, RoHS
Also known as: 051712642194, BK/GMC-3.15-R

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Amps: 3.500
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Amps: 3.500
Length: 20 mm
Speed: Medium Time Delay
Volts AC: 250
Class: Miniature
Interrupt Rating AC: 10 kA