1
more

Cable Tie w/ Metal Barb, 30.7", Nylon, Natural, 100/PK
Item #: 181733
Cat #: BT9LH-C
UPC: 074983412990
to view pricing and more.
Documents & Guides
Cable Tie w/ Metal Barb, 30.7", Nylon, Light-Heavy Cross Section, Natural, Pack of 100
Overview
Cable Tie w/ Metal Barb, 30.7", Nylon, Light-Heavy Cross Section, Natural, Pack of 100
The BT9LH-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 30.7” (780mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.
Also known as: 074983412990, BT9LH-C
Specifications
| Width: | 0.275 in |
| Color: | Natural |
| Length: | 30.700 in |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Product Thickness: | 0.065 in |
| Size: | Light-Heavy |
| Family / Style: | Dome-Top® |
| Diameter Range: | 9 in |
| Width: | 0.275 in |
| Length: | 30.700 in |
| Material: | Nylon |
| Size: | Light-Heavy |
| Diameter Range: | 9 in |
| Color: | Natural |
| Weight Capacity: | 120 lbs |
| Product Thickness: | 0.065 in |
| Family / Style: | Dome-Top® |