Slotted Metric Duct, PVC, 50mm x 100mm x

Item #: 181741

Cat #: MC50X100IG2

UPC: 074983742981

Sign In or Register to view pricing and more.
Panduct® type MC metric narrow slot wiring duct, 50mm W x 100mm H x 2M length, PVC, international gray.

Overview

Panduct® type MC metric narrow slot wiring duct, 50mm W x 100mm H x 2M length, PVC, international gray.

Panduct® type MC metric narrow slot wiring duct, 50mm W x 100mm H x 2M length, PVC, international

Also known as: 074983742981, MC50X100IG2

Specifications

Height: 100 mm
Length: 2 m
Width: 50 mm
Material: PVC
Color: International Gray
Height: 100 mm
Width: 50 mm
Color: International Gray
Length: 2 m
Material: PVC