15W PAR38 LED Lamp, 30K

Item #: 1817580

Cat #: LED15PAR38DIM830NFL2513YGLWRP

UPC: 046135410611

to view pricing and more.
Documents & Guides
LED Lamp, PAR38, 15 Watt, 1300 Lumen, 3000K, 80 CRI, 120 Volt, Dimmable, Narrow Flood, Replaces 120W Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 41061* *Sylvania Part # 41061*

Overview

LED Lamp, PAR38, 15 Watt, 1300 Lumen, 3000K, 80 CRI, 120 Volt, Dimmable, Narrow Flood, Replaces 120W Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 41061* *Sylvania Part # 41061*

ULTRA LED Glass PAR lamps are ideal for recessed downlights, track lighting, wall wash and general lighting applications in hospitality, office, property management, residential, restaurant, retail and school environments. 

Also known as: 046135410611, LED15PAR38DIM830NFL2513YGLWRP

Features & Benefits

  • Longer life than traditional halogen lamps
  • Glass body with full optics – similar to halogen PAR lamps
  • No warm-up time, instant on with full light output and stable color
  • Rated for use in enclosed fixtures

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 15
Lumens: 1300
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Wattage: 15
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 25°
Volts AC: 120
Lumens: 1300
Shape: PAR38 (Sealed Beam)
Dimmable: Yes