Wireway, 90° Elbow, Inside Open

Item #: 18185

Cat #: F88LE9B

UPC: 783510192402

to view pricing and more.
Wireway, 90° Elbow/inside Open, Bulletin F10 (lay-in Type 12 Wireway), Size/dims:8.00x8.00, Material/finish: Steel/gray

Overview

Wireway, 90° Elbow/inside Open, Bulletin F10 (lay-in Type 12 Wireway), Size/dims:8.00x8.00, Material/finish: Steel/gray

Used primarily in industrial applications to protect wiring against exposure to oil and other contaminants, the nVent HOFFMAN HOFF88LE9B gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling. Available in multiple sizes, this wireway’s finish color and texture can be customized to meet application requirements.

Also known as: 783510192402, F88LE9B

Features & Benefits

  • Lay-in Hinged-Cover 90-Degree Elbows are used for right-angle wireway installations
  • Because sections of lay-in wireway can be mounted with covers oriented in any direction, three different 90-degree elbows are available
  • Proper selection allows the user to maintain the same access and thereby preserve the lay-in feature for right-angle installations

Specifications

IP/NEMA Rating: IP54
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: IP54
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 90°