16 AWG MTW/AWM/TEW Stranded Copper, Black/White Striped, 500'

Item #: 1818525
Cat #: SP16MT11-2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
16 AWG MTW/AWM/TEW Stranded Copper, Black/White Striped, 500'

Overview

16 AWG MTW/AWM/TEW Stranded Copper, Black/White Striped, 500'
Type MTW/AWM/TEW is primarily used as wiring in machine tools, appliances, and in various building applications as specified by the National Electrical Code. MTW/AWM/TEW conductors are stranded, soft-annealed copper. The conductors are then insulated with a tough polyvinyl chloride (PVC), making the wire heat, moisture, and oil-resistant.
Also known as: SP16MT11-2

Specifications

Length: 500 ft
Color: Black/White
Volts AC: 600
Conductors: 1
Gauge: 16
Insulation: PVC
Length: 500 ft
Volts AC: 600
Gauge: 16
Color: Black/White
Conductors: 1
Insulation: PVC

Customer Reviews

No reviews for this product
(0)