Oil Filter, Vortex

Item #: 181868

Cat #: VCOF17

UPC: 783510467395

to view pricing and more.
Vortex Accessory Oil filters, up to 1700 BTU/HR

Overview

Vortex Accessory Oil filters, up to 1700 BTU/HR

Vortex accessory oil filter

Also known as: 783510467395, VCOF17

Features & Benefits

  • 125 F (52 C) maximum
  • 150 psig maximum pressure

Specifications

Material: Polycarbonate
Color: Black
Finish: Transparent
Weight: 1.400 lb
Material: Polycarbonate
Finish: Transparent
Color: Black
Weight: 1.400 lb