Category 6 Limited Power Copper Cable, CMP, Purple, 1000' Pull-Pac®

Item #: 181880

Cat #: 7131809

UPC: 079407841097

Sign In or Register to view pricing and more.
Documents & Guides
GenSPEED® 6 Category 6 Plenum, Copper Cable, Limited Power, 23 AWG, 4-Twisted Pair, Unshielded, Indoor, Purple, 300V, 1000' Pull-Pac®, Performance Guaranteed to 350 MHz

Overview

GenSPEED® 6 Category 6 Plenum, Copper Cable, Limited Power, 23 AWG, 4-Twisted Pair, Unshielded, Indoor, Purple, 300V, 1000' Pull-Pac®, Performance Guaranteed to 350 MHz

GenSPEED 6 Category 6 LP (Limited Power) cable is specially designed to handle high-wattage Power over Ethernet (PoE) applications without exceeding temperature ratings, boasting a UL-listed 0.6A or 0.7A rating. Its 23 AWG conductors, 100% fluoropolymer insulation, and 90°C+ temperature rating prevent material degradation, making it ideal for high-power IoT, security, and AV devices.

Also known as: 079407841097, 7131809

Specifications

Type: Plenum, CMP
Gauge: 23 AWG
Volts AC: 300
Color: Purple
Length: 1000 ft
Jacket: PVC
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Insulation: FEP
Package Type: Pull Pac
Type: Plenum, CMP
Volts AC: 300
Length: 1000 ft
Material: Copper
Shielding: Unshielded
Package Type: Pull Pac
Gauge: 23 AWG
Color: Purple
Jacket: PVC
Conductors: 4 Pair
Insulation: FEP