LED Downlight, 16 Watt, 800 Lumen, Selectable CCT, 120V

Item #: 1818853
Cat #: LEDMD6R800ST9SC3LS
UPC: 046135757501
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Round Downlight, 6 Inch Diameter, 16 Watt, 800 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, Germicidal Technology, 1 per SKU, 4 per Case *Sylvania Product Code 75750* *Sylvania Part # 75750*

Overview

LED Recessed Round Downlight, 6 Inch Diameter, 16 Watt, 800 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, Germicidal Technology, 1 per SKU, 4 per Case *Sylvania Product Code 75750* *Sylvania Part # 75750*
The SYLVANIA MICRODISK LightSHIELD is an everyday light with germ fighting benefits.
Also known as: 046135757501, LEDMD6R800ST9SC3LS

Specifications

Mounting: Recessed
Volts AC: 120
Lumens: 800
Diameter: 6 in
Wattage: 16
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Mounting: Recessed
Lumens: 800
Wattage: 16
Dimmable: Yes
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)