This product has been discontinued.

LED Downlight, 9 Watt, 700 Lumen, Selectable CCT, 120V
Item #: 1818866
Cat #: LEDRT569SC3700LS
UPC: 046135757488
to view pricing and more.
Documents & Guides
LED Recessed Round Downlight, 5 Inch/6 Inch Diameter, 9 Watt, 700 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Non-Dimmable, Germicidal Technology, E26 Medium Base, 1 per SKU, 4 per Case *Sylvania Product Code 75748* *Sylvania Part # 75748*
Overview
LED Recessed Round Downlight, 5 Inch/6 Inch Diameter, 9 Watt, 700 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Non-Dimmable, Germicidal Technology, E26 Medium Base, 1 per SKU, 4 per Case *Sylvania Product Code 75748* *Sylvania Part # 75748*
The SYLVANIA Downlight LightSHIELD is an everyday light with germ fighting benefits.
Also known as: 046135757488, LEDRT569SC3700LS
Specifications
| Mounting: | Recessed |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Diameter: | 5 in, 6 in |
| Color: | White |
| Wattage: | 9 |
| Light Technology: | LED |
| Dimmable: | No |
| Mounting: | Recessed |
| Base: | Medium Screw (E26) |
| Diameter: | 5 in, 6 in |
| Wattage: | 9 |
| Dimmable: | No |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | LED |