Decora Wallplate, 1-Gang, Thermoset, Lt. Almond
Item #:
18189
Cat #:
80401-T
UPC:
078477276556
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Light Almond
Overview
1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Light Almond
Also known as: 078477276556, 80401-T
Specifications
Color: | Light Almond |
Mounting: | Device |
Size: | Standard |
Material: | Plastic |
Gangs: | 1 |
Color: | Light Almond |
Size: | Standard |
Gangs: | 1 |
Mounting: | Device |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)