Slide Dimmer, 450W, Magnetic Low Voltage, Nova T, White

Item #: 181904

Cat #: NTLV-603P-WH

UPC: 027557392785

to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, White

Overview

Nova T Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, White

Nova T Dimmer, Magnetic Low-Voltage, 3-way/single-pole (small control), preset,120V/600VA (450W) in white

Also known as: 027557392785, NTLV-603P-WH

Specifications

Wattage: 450
Type: Slide, Low Voltage, Single-Pole, Electronic
Volts AC: 120
Mounting: Surface
Color: White
Family / Style: Nova T
Wattage: 450
Volts AC: 120
Color: White
Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Family / Style: Nova T