LD 3P 600A Bkr NOPTIM 550 NGF (LSI) TRIP

Item #: 181928

Cat #: LD3600T52W

UPC: 782114402184

to view pricing and more.
Eaton Series C electronic molded case circuit breaker, L-frame, LD, Complete breaker, OPTIM 550, Electronic LSI trip type, Three-pole, 600A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Without terminals, 50/60 Hz

Overview

Eaton Series C electronic molded case circuit breaker, L-frame, LD, Complete breaker, OPTIM 550, Electronic LSI trip type, Three-pole, 600A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Without terminals, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 782114402184, LD3600T52W

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 600
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 600