C-h Fd3150k 150a 3p Ckt Brkr

Item #: 1819281

Cat #: FD3150K

UPC: 786679306208

to view pricing and more.
Series C NEMA F-frame High Magnetic Molded Case Switch, Type Fd, Cable In/cableout, 3-pole, 150 Amp, 600 Vac, 250 Vdc

Overview

Series C NEMA F-frame High Magnetic Molded Case Switch, Type Fd, Cable In/cableout, 3-pole, 150 Amp, 600 Vac, 250 Vdc
Also known as: 786679306208, FD3150K

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150