Plug In Relay Socket, Type N, 8 Pin, Double Tier, for 8510KP Relays and 9050JCK Timers

Item #: 18193
Cat #: 8501NR52
UPC: 78590158385
Sign In or Register to view pricing and more.
Documents & Guides
Plug In Relay Socket, Type N, 8 Pin, Double Tier, for 8510KP Relays and 9050JCK Timers, 16 Amp, 300 Volt

Overview

Plug In Relay Socket, Type N, 8 Pin, Double Tier, for 8510KP Relays and 9050JCK Timers, 16 Amp, 300 Volt
8501NR plug in relay sockets are designed for the proper wiring of 8501K plug in relays. This socket can be mount on 35mm DIN rail or can be mounted directly to a panel. The 8501KPR12 and 8501KPDR12 relays and 9050JCK timers will plug into this relay socket which is designed for 8 tubular pins. The socket terminals have pressure wire clamps for a good secure connection. To save panel space this socket has stacked terminals. 8501NR plug in relay sockets are UL component recognized and CSA certified.
Also known as: 78590158385, 8501NR52

Specifications

Amps: 10
Type: Relay Socket, 8 Pin
Mounting: DIN Rail
Volts AC: 600
Base: 8-Pin
Standards: California Proposition 65
Amps: 10
Mounting: DIN Rail
Base: 8-Pin
Type: Relay Socket, 8 Pin
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)