STL FLR BX RECT 2-GANG RFB ON GRADE

Item #: 181998

Cat #: RFB2-OG

UPC: 786564093459

to view pricing and more.
For use in either concrete or wood floors. Fully adjustable with tunnel compartment. Supplied with one (1) duplex receptacle mounting plate, and one (1) communication mounting plate. Other device plates sold separately. 2-Compartment On-Grade Recessed Box W/Tunnel, 1 Duplex Bracket and 1 Comm Bracket

Overview

For use in either concrete or wood floors. Fully adjustable with tunnel compartment. Supplied with one (1) duplex receptacle mounting plate, and one (1) communication mounting plate. Other device plates sold separately. 2-Compartment On-Grade Recessed Box W/Tunnel, 1 Duplex Bracket and 1 Comm Bracket
Also known as: 786564093459, RFB2-OG

Specifications

Depth: 3 in
Gangs: 2
Material: Steel
Depth: 3 in
Material: Steel
Gangs: 2