1.26W T.75 Mini Incandescent Lamp

Item #: 181999

Cat #: S6902

UPC: 045923069024

to view pricing and more.
1.26 Watt miniature; T1 3/4; 20000 Average rated hours; Sub Mini Wedge Base; 6.3 Volt

Overview

1.26 Watt miniature; T1 3/4; 20000 Average rated hours; Sub Mini Wedge Base; 6.3 Volt
Also known as: 045923069024, S6902

Specifications

Color Rendering Index (CRI): 100
Base: Wedge (W2.1x4.9d)
Color Temperature: 2700 (Warm White)
Wattage: 1.260
Volts AC: 6.300
Light Technology: Incandescent
Dimmable: No
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Volts AC: 6.300
Dimmable: No
Base: Wedge (W2.1x4.9d)
Wattage: 1.260
Light Technology: Incandescent