Terminal Block, 65A, 600V AC/DC, Center Jumper Feed, Gray, 16mm

Item #: 1820
Cat #: 1492-L16D
UPC: 662073055693
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 65 Amp, 600 Volt AC/DC, Power Distribution Block, with Center Jumper, Connection/Feed, Gray, 14 - 4 AWG, 16 mm, 20 in a Package

Overview

Terminal Block, 65 Amp, 600 Volt AC/DC, Power Distribution Block, with Center Jumper, Connection/Feed, Gray, 14 - 4 AWG, 16 mm, 20 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a range of DIN rail mountable products. Catalog item 1492-L16D from Rockwell Automation® is a gray 16 mm (15.1 x 82.5 x 43.5 mm [0.595 x 3.25 x 1.71 IN]) spring-clamp terminal block with one pole. It has a one-circuit feed-through and power distribution with center jumper connection / feed. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073055693, 1492-L16D

Specifications

Family / Style: 1492
Volts DC: 600
Amps: 65
Mounting: DIN Rail
Color: Gray
Poles: 1
Size: 16 mm
Volts AC: 600
Allowable Gauge Range: 14 - 4
Family / Style: 1492
Amps: 65
Color: Gray
Size: 16 mm
Allowable Gauge Range: 14 - 4
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)