Cable Tie, 48L (1219mm), Extra-Heavy, A

Item #: 1820048

Cat #: DT14EH-L0

UPC: 074983791637

Sign In or Register to view pricing and more.
Panduit® Dura-Ty® Cable Ties are weather-, chemical-, and UV-resistant for harsh outdoor power and communications applications. The durable locking mechanism, complete with double stainless steel locking barbs, provides a consistent, reliable connection a

Overview

Panduit® Dura-Ty® Cable Ties are weather-, chemical-, and UV-resistant for harsh outdoor power and communications applications. The durable locking mechanism, complete with double stainless steel locking barbs, provides a consistent, reliable connection a

Panduit® Dura-Ty® Cable Ties are weather-, chemical-, and UV-resistant for harsh outdoor power and communications applications. The durable locking mechanism, complete with double stainless steel locking barbs, provides a consistent, reliable connection and high-impact resistance and strength. Plus, the head and strapping are included for quick and easy installation. Extra-heavy cross section, 48.0L (1220mm), Tensile Strength: 1112, Bundles up to 14.0 (355mm), Black, 50pc.

Also known as: 074983791637, DT14EH-L0

Specifications

Weight Capacity: 250 lbs
Width: 0.500 in
Material: Acetal
Color: Black
Length: 48 in
Family / Style: Dura-Ty™
Product Thickness: 0.059 in
Diameter Range: 14 in
Size: Extra-Heavy
Weight Capacity: 250 lbs
Material: Acetal
Length: 48 in
Product Thickness: 0.059 in
Size: Extra-Heavy
Width: 0.500 in
Color: Black
Family / Style: Dura-Ty™
Diameter Range: 14 in