Cable, Pre-wired, 22 AWG, 20 Cond., Shielded, 0.5m, (1.64')

Item #: 182027

Cat #: 1492-ACAB005A46

UPC: 611320271812

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, SLC 500, Analog I/O, 22 AWG, 20 Conductors, Shielded, with 1746-RT25G Connector, A1FM 25-Pin, D-Shell Connector, 0.5m, (1.64')

Overview

Cable, Pre-wired, SLC 500, Analog I/O, 22 AWG, 20 Conductors, Shielded, with 1746-RT25G Connector, A1FM 25-Pin, D-Shell Connector, 0.5m, (1.64')
Also known as: 611320271812, 1492-ACAB005A46

Specifications

Conductors: 20
Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Length: 0.500 m
Conductors: 20
Type: Analog Cable
Length: 0.500 m
Family / Style: 1492
Gauge: 22 AWG