
to view pricing and more.
Documents & Guides
ISO Metric Thread Straight Liquidtight Connector, Size: 3/8 IN, Connection: M16 Threaded X Compression, Material: Steel, Insulation: Green Nylon Insulator, Dimensions: 1.44 IN Length X 1.13 IN Height, Thread Length: 0.63 IN, Standard: UL 514B, E14814, CSA C22.2 No. 18.3, 65178, British Standard BS3643 Part 2, For Liquidtight Flexible Metal Conduit
Overview
ISO Metric Thread Straight Liquidtight Connector, Size: 3/8 IN, Connection: M16 Threaded X Compression, Material: Steel, Insulation: Green Nylon Insulator, Dimensions: 1.44 IN Length X 1.13 IN Height, Thread Length: 0.63 IN, Standard: UL 514B, E14814, CSA C22.2 No. 18.3, 65178, British Standard BS3643 Part 2, For Liquidtight Flexible Metal Conduit
Also known as: 781381620437, ISO3816-STB
Specifications
| Diameter: | 3/8 in |
| Material: | Steel |
| Diameter: | 3/8 in |
| Material: | Steel |