Earthing & Neutral Busbar, Brass on Yellow/Green DIN Rail Clip, 12 Connections

Item #: 1820544

Cat #: 568679

UPC: 782856940531

to view pricing and more.
Documents & Guides
Earthing / Grounding connecting bar used for inter-connection of several earthing / grounding conductors. Earthing & Neutral Busbar, Brass on Yellow/Green DIN Rail Clip EB12GYSUP.

Overview

Earthing / Grounding connecting bar used for inter-connection of several earthing / grounding conductors. Earthing & Neutral Busbar, Brass on Yellow/Green DIN Rail Clip EB12GYSUP.

Earthing and Neutral Busbars with Green/Yellow DIN Rail Clips are used to connect multiple earthing conductors within a panel and can be used in a variety of different applications including switchgear and control equipment, electrical equipment, wind and solar power generation and in data centers.

Also known as: 782856940531, 568679

Features & Benefits

  • Use to connect several earthing conductors
  • Easy for the installer to add connections
  • Chamfered holes allow for easy connections
  • Rigid bar
  • Quick and easy installation on DIN rail
  • Halogen free
  • RoHS compliant

Specifications

Amps: 40
Material: Brass
Width: 3.620 in
Depth: 0.280 in
Height: 0.350 in
Amps: 40
Width: 3.620 in
Height: 0.350 in
Material: Brass
Depth: 0.280 in