Heavy-Duty 14 Gauge Shear

Item #: 1820594
Cat #: DW892
UPC: 028875008921
Sign In or Register to view pricing and more.
Documents & Guides
Current: 3a Ac/dc, Maximum Output Power: 384w, Strokes/minute: 0 To 2500spm, Capacity (mild Steel): 14gauge, Capacity (stainless Steel): 16gauge, Tool Length: 9.5in, Tool Weight: 5.5lb, Cutting Radius: 1in, Includes: Blade Kit (upper And Lower Blades, Screws, Nuts And Wrenches)

Overview

Current: 3a Ac/dc, Maximum Output Power: 384w, Strokes/minute: 0 To 2500spm, Capacity (mild Steel): 14gauge, Capacity (stainless Steel): 16gauge, Tool Length: 9.5in, Tool Weight: 5.5lb, Cutting Radius: 1in, Includes: Blade Kit (upper And Lower Blades, Screws, Nuts And Wrenches)
The DEWALT® 14 gauge nibbler is designed to help you save time and money on your real world jobsites. Extensively tested for dependability, this high performance tool has a 3.0 A, all ball-bearing motor and a round punch for a 360° pivot radius, ensuring that the nibbler can handle any application. The easy to change punch and die save valuable time, and you can be assured of quality every time with no distortion of material. A rotating head allows you to change cutting directions at any time, so you can get complicated jobs done quicker, without worrying about the tool.
Also known as: 028875008921, DW892

Specifications

Type: Corded
Type: Corded

Customer Reviews

No reviews for this product
(0)