Power Defense MC Breaker, 3P, 125A, 65kA/480V

Item #: 1820956

Cat #: PDG13M0125TFFJ

UPC: 786679307199

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 125A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)

Overview

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 125A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, andto help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786679307199, PDG13M0125TFFJ

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Volts AC: 600
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 125
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600