PowerFlex Air Cooled 753 AC Drive

Item #: 1820994

Cat #: 20F14ND186JN0NNNNN

UPC: 194033047139

to view pricing and more.
Documents & Guides
PowerFlex 753 AC Drive, With Embedded I/O, Standard Protection, Forced Air, DC Input with Precharge, Open Type, 186 Amp, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM jumper Installed (Preferred), None, Blank (No HIM)

Overview

PowerFlex 753 AC Drive, With Embedded I/O, Standard Protection, Forced Air, DC Input with Precharge, Open Type, 186 Amp, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM jumper Installed (Preferred), None, Blank (No HIM)

Our PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.

Also known as: 194033047139, 20F14ND186JN0NNNNN

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Horsepower: 125, 150
Amps: 186
Size: Frame 6
Phase: 3
Volts AC: 480
Amps: 186
Type: AC Drive
Horsepower: 125, 150
Size: Frame 6