This product may not be available in all locations.

SMC-50, Smart Motor Controller, 200-480VAC, 420A Line, 727A Delta Normal Duty, 361A Line, 625A Delta
Item #: 1821021
Cat #: 150-SD2NBR
UPC: 612598994601
to view pricing and more.
Documents & Guides
SMC-50, Fully Solid State, Open, Smart Motor Controller, 24,Volt DC Control, 200 - 480 Volt AC, 420 Amp Line, 727 Amp, Delta, Normal Duty, 361 Amp Line, 625 Amp, Delta, Heavy Duty
Overview
SMC-50, Fully Solid State, Open, Smart Motor Controller, 24,Volt DC Control, 200 - 480 Volt AC, 420 Amp Line, 727 Amp, Delta, Normal Duty, 361 Amp Line, 625 Amp, Delta, Heavy Duty
Allen-Bradley® SMC controllers are micro-processor based soft starters that are designed to maximize the efficiency of motor starts and stops. SMC controllers are designed to operate 3-phase motors. They feature built-in overload protection and use six silicon-controlled rectifiers (SCRs) (two per phase) to vary the conduction period and control the voltage (and thus, the torque) to the motor during starting, running, and stopping.
Also known as: 612598994601, 150-SD2NBR
Specifications
| Volts AC: | 480, 200 |
| Amps: | 361, 420, 625, 727 |
| Volts AC: | 480, 200 |
| Amps: | 361, 420, 625, 727 |