
Back to Back Channel w/Short Slots, 1-5/8" x 3-1/4" x 10', Steel, Hot Dip Galvanized
Item #: 1821209
Cat #: W201SSHG10
UPC: 840722137246
to view pricing and more.
Documents & Guides
Back to Back Channel w/Short Slots, 1-5/8" x 3-1/4" x 10', 12 Gauge Steel, Hot Dipped Galvanized
Overview
Back to Back Channel w/Short Slots, 1-5/8" x 3-1/4" x 10', 12 Gauge Steel, Hot Dipped Galvanized
This item is special order
Also known as: 840722137246, W201SSHG10
Specifications
| Depth: | 3 1/4 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1 5/8 in |
| Finish: | Hot Dipped Galvanized |
| Depth: | 3 1/4 in |
| Length: | 10 ft |
| Finish: | Hot Dipped Galvanized |
| Material: | Steel |
| Width: | 1 5/8 in |