Portable Cord, Type SO, 14/7, Black, 250' Reel

Item #: 182173

Cat #: SO147BLK250RL

UPC:

to view pricing and more.
Documents & Guides
Portable Cord, Type SO, 14/7, Black, 250' Reel

Overview

Portable Cord, Type SO, 14/7, Black, 250' Reel
Also known as: SO147BLK250RL

Specifications

Length: 250 ft
Material: Copper
Color: Black
Gauge: 14 AWG
Conductors: 7
Length: 250 ft
Color: Black
Conductors: 7
Material: Copper
Gauge: 14 AWG