LED Lamp, PAR30, 10 Watt, 850 Lumen, 3000K, 120 Volt

Item #: 1822670
Cat #: LED10PAR30DIM930TLNFL25GLRP
UPC: 046135409141
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, PAR30, 10 Watt, 850 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Narrow Flood, E26 Medium Screw Base, Replaces 75W Halogen Flood, 1 per SKU, 6 per Case *Sylvania Product Code 40914* *Sylvania Part # 40914*

Overview

LED Lamp, PAR30, 10 Watt, 850 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Narrow Flood, E26 Medium Screw Base, Replaces 75W Halogen Flood, 1 per SKU, 6 per Case *Sylvania Product Code 40914* *Sylvania Part # 40914*
TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135409141, LED10PAR30DIM930TLNFL25GLRP

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Lumens: 850
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Lumens: 850
Volts AC: 120
Color Rendering Index (CRI): 90
Dimmable: Yes
Wattage: 10
Base: Medium Screw (E26)
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)